SHRINK TUBE HD BK 3/4X1-1/2 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHRINK TUBE HD BK 3/4X1-1/2 10/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9563
  • Mfr. Model # 84-9563
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 3:1
  • Colour Black
  • Features Inner Surface Lined with Adhesive Sealant
  • Item Dual Wall Heat Shrink Tubing
  • Max. Voltage 600 V
  • Standards UL 486D
  • I.D. After Shrinking 0.250"
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Thickness After Shrinking 0.250"
  • Flame Retardant No
  • Shrink Tubing Material Cross-Linked Polyolefin
  • Shrink Tubing Length 1-1/2"
  • Shrink Tubing I.D. Before Shrinking 0.750"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Min. Shrink Temp. 257 Degrees F
  • Use Shrink Tubing With Wire Size 4 - 2/0 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list