SHREDDER 175X CROSS CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHREDDER 175X CROSS CUT

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB57573
  • Mfr. Model # 57573
  • UNSPSC # 80161508
  • CATALOGUE PAGE # 2155
  • Shipping Weight 46.3 lbs

Product Details

Cross-cut cutting style. 9 inch throat width. 120 V. Level 3 security.

Technical Specs

  • Colour Black
  • Overall Dimensions 20.3" x 13.8" x 19.3"
  • Duty 20/20
  • Security Level 3
  • Cut Style Cross
  • Voltage @ 60 Hz 120
  • Shred Size 3/16" x 1-1/2"
  • Wastebasket Capacity 9 gal.
  • Shredding Speed 9 FPM
  • Throat Width 9"
  • Shreds Paper, Paper Clips, Staples, Credit Cards
  • Item Paper Shredder
  • Classification Small office
  • Amperage Draw 1.48
  • Max. Shredding Capacity 250 Sheets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list