Skip Content
SHOWERHEAD,WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWERHEAD,WALL MOUNT

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6PB91
  • Mfr. Model # 6PB91
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features Five Spray Settings, Extended Rubber Nozzle
  • Handle Type -
  • Includes -
  • Item Showerhead
  • Material of Construction Plastic
  • Type Wall Mount
  • Standards -
  • Diverter Tub Spout Length -
  • ADA Compliant -
  • Depth 3-3/4"
  • Finish White
  • Flow Rate 2.50 gpm
  • Height 3-3/4"
  • Connection 1/2" FIPS
  • Width 3-1/2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list