Skip Content
SHOWERHEAD,WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOWERHEAD,WALL MOUNT

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6PB86
  • Mfr. Model # 6PB86
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Features Infinite Spray Settings, Standard Metallic Nozzle
  • Includes -
  • Item Showerhead
  • Material of Construction Brass
  • Standards -
  • ADA Compliant -
  • Depth 3-35/64"
  • Finish Chrome
  • Flow Rate 2.50 gpm
  • Height 3-35/64"
  • Width 2-3/16"
  • Connection 1/2" MIPS
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list