Skip Content
SHOWERHEAD,WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWERHEAD,WALL MOUNT

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6PB78
  • Mfr. Model # 6PB78
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Features One Spray Setting, Extended Rubber Nozzle
  • Item Showerhead
  • Type Wall Mount
  • Material of Construction Plastic
  • Depth 3-13/16"
  • Flow Rate 2.50 gpm
  • Finish Chrome
  • Handle Type None
  • Includes Showerhead
  • Height 3-13/16"
  • Connection 1/2" MIPS
  • Width 2-3/4"
  • Standards CPUC
  • ADA Compliant No
  • Face Dia. 2-3/4"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list