Skip Content
SHOWERHEAD W/ANTI-MICROBIAL COATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOWERHEAD W/ANTI-MICROBIAL COATING

ENCORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YDV7
  • Mfr. Model # 2YDV7
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1769
  • Shipping Weight 0.23 lbs

Technical Specs

  • Material of Construction Plastic
  • Item Showerhead w/Anti-Microbial Coating
  • Type Encore
  • Standards ASME.18.1-2005/CSA B125.1-05 & ADA ANSI A117.1
  • ADA Compliant Yes
  • Flow Rate 2.00 gpm
  • Finish White
  • Handle Type None
  • Connection 1/2"-14 MNPS
  • Face Dia. 2-13/16"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list