Skip Content
SHOWERHEAD,SELF CLEANING,1/2FNPT,1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWERHEAD,SELF CLEANING,1/2FNPT,1.

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RKH1
  • Mfr. Model # 6RKH1
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1769
  • Shipping Weight 0.98 lbs

Technical Specs

  • Features Self Cleaning and Adjustable Spray Pattern
  • Item Showerhead
  • Material of Construction Brass and Chrome
  • Type Zurn Industries
  • Standards ASMEA 112.18.1-2005, CSAB125.1-05
  • ADA Compliant No
  • Depth 3-1/4"
  • Finish Chrome
  • Flow Rate 1.50 gpm
  • Height 1-3/4"
  • Connection 1/2" FNPT
  • Width 1-3/4"
  • Face Dia. 1-3/4"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list