Skip Content
SHOWERHEAD,HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWERHEAD,HANDHELD

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6PE10
  • Mfr. Model # 6PE10
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Connection (In.) 1/2 MIPS
  • Face Dia. (In.) -
  • Features Five Spray Settings, Massage Setting
  • Flow Rate (GPM) 2.5
  • Hose Length (In.) 72
  • Handle Type -
  • Includes Tangle Nut
  • Item Showerhead
  • Max. Flow 2.5 GPM
  • Material of Construction Plastic
  • Type Handheld
  • Replacement Cartridge -
  • Color/Finish Brushed Nickel
  • Standards -
  • Diverter Tub Spout Length -
  • Valve Design -
  • ADA Compliant -
  • Handle Finish -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List