Skip Content
SHOWERHEAD,HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWERHEAD,HANDHELD

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6PB97
  • Mfr. Model # 6PB97
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Features Three Spray Settings, Massage Setting
  • Handle Type -
  • Item Showerhead
  • Includes Tangle Nut
  • Material of Construction Plastic
  • Type Handheld
  • Diverter Tub Spout Length -
  • ADA Compliant -
  • Standards -
  • Finish Brushed Nickel
  • Depth 11-3/8"
  • Flow Rate 2.50 gpm
  • Height 11-3/8"
  • Width 3-17/32"
  • Connection 1/2" MIPS
  • Hose Length 59"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list