Skip Content
SHOWERHEAD,CHROME,3-1/4 DIA,1.5 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWERHEAD,CHROME,3-1/4 DIA,1.5 GPM

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS1660111.002
  • Mfr. Model # 1660111.002
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1769
  • Shipping Weight 0.55 lbs

Technical Specs

  • Features Turbine Sprayer, Angle Adjustable
  • Flow Rate (GPM) 1.5
  • Connection (In.) 1/2 IPS
  • Face Dia. (In.) 3-1/4
  • Item Water Saving Showerhead
  • Material of Construction Plastic, Metal
  • Height (In.) 3-3/16
  • Type American Standard
  • Max. Flow 1.5 gpm
  • Width (In.) 3-1/4
  • Color/Finish Polished Chrome
  • Green Certification or Other Recognition WaterSense Approved
  • ADA Compliant No
  • Green Environmental Attribute Showerhead Flow Rate 2.0 gpm or Less

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List