Skip Content
SHOWERHEAD,4 IN,DIA.,FIVE FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWERHEAD,4 IN,DIA.,FIVE FUNCTION

MOEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Z944
  • Mfr. Model # 13Z944
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features Chrome Finish To Create A Bright, Highly Reflective, Cool Grey Metallic Look, 4" Diameter, Five-function Energizing Spray: Invigorating Spray: Refreshing Spray: Relaxing Spray: Targeted Massage, Limited Lifetime Warranty
  • Includes Showerhead
  • Material of Construction Cast Metal
  • Item Showerhead
  • Standards N
  • ADA Compliant N
  • Depth 3-3/4"
  • Finish Chrome
  • Flow Rate 2.20 gpm
  • Height 4-5/8"
  • Handle Type None
  • Width 4"
  • Connection 1/2"
  • Face Dia. 4"
  • Ligature Resistant No
  • Type Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list