SHOWER WALL MTD HINGED EQUA-FLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHOWER WALL MTD HINGED EQUA-FLO

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS23-1060
  • Mfr. Model # S23-1060
  • UNSPSC # 30181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Wall shower unit, stainless steel, fixed head. Dimensions 22-3/4 in. H x 6-3/4 in. W x 3-1/8 in. D. Chrome shower head and control valve. Flow: 2 GPM. Pivoting head. Easy installation and maintenance.

Technical Specs

  • Height (In.) 22-3/4
  • Item Wall Shower Unit, Stainless Steel, Fixed Head
  • Depth (In.) 3-1/8
  • Width (In.) 6-3/4
  • Connection 24" Flexible Stainless Steel Hoses With 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list