Skip Content
SHOWER SYSTEM,CHROME,2.5 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOWER SYSTEM,CHROME,2.5 GPM

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS1660628.002
  • Mfr. Model # 1660628.002
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Features Full Spray, Full/Massage Combo, Pulsating Massage, Massage/Mist Combo, Power Mist-Spray Patterns, Easy Clean Spray Nozzles, Slide Bar to Adjust Height
  • Handle Type Hand Held
  • Material of Construction Metal, Plastic
  • Includes Check Valve, Slide Bar, Hose, Wall Supply and Hand Shower
  • Item Shower System
  • Type American Standard
  • Standards ASME A112.18.1, CSA 125.1
  • ADA Compliant No
  • Depth 3-1/4"
  • Finish Chrome
  • Flow Rate 2.50 gpm
  • Height 23-5/8"
  • Connection 1/2" NPT
  • Width 3-3/4"
  • Face Dia. 3-3/4"
  • Hose Length 59"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list