Skip Content
SHOWER STALL STRAINER,BRASS,SS GRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER STALL STRAINER,BRASS,SS GRID

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RLV5
  • Mfr. Model # 1RLV5
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Gauge -
  • For Use With -
  • Includes -
  • Item Shower Drain
  • Length (In.) 3-1/2 x 3-1/2
  • Material of Construction Brass/SS Grid
  • Type -
  • Connection Threaded
  • Color/Finish Chrome Plated/SS
  • Pipe Dia. (In.) 1-1/2
  • Package Quantity 1
  • Standards -
  • Drain Material Chrome-Plated Brass
  • Grid Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list