Skip Content
SHOWER SEAT W/LEGS,PHENOLIC,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER SEAT W/LEGS,PHENOLIC,WHITE

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E827
  • Mfr. Model # 15E827
  • UNSPSC # 42211610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.1 lbs

Technical Specs

  • Colour White
  • Finish White
  • Item ADA Rectangular Shower Seat
  • Material Phenolic
  • Weight Capacity 250 lb.
  • Type Fold Down Legs
  • Frame Stainless Steel
  • Includes Frame and Hardware
  • Height 17" - 19"
  • Length 24"
  • Width 15"
  • Standards ADA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list