Skip Content
SHOWER ROD,CHROME,LENGTH 60 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER ROD,CHROME,LENGTH 60 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ2VAL9
  • Mfr. Model # 2VAL9
  • UNSPSC # 14111702
  • CATALOGUE PAGE # 1768
  • Shipping Weight 2.45 lbs

Product Details

Shower rod, chrome plated, 60 in.

Technical Specs

  • Finish Chrome Plated
  • Includes Mounting Hardware
  • Item Shower Rod
  • Rod Dia. 1"
  • Rod or Track Material Stainless Steel
  • Rod or Track Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list