SHOWER ROD ANCHOR,HOLLOW,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOWER ROD ANCHOR,HOLLOW,PK 2

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UTD3
  • Mfr. Model # 6UTD3
  • UNSPSC # 30181507
  • CATALOGUE PAGE # 1768
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Hollow Wall Anchor
  • Includes (4) Stainless Steel Screws, (4) Wing Anchors, (2) Faceplates, Waterproof Adhesive Tape
  • Package Quantity 2
  • Use With Crescent and Curved Shower Rods
  • Drill Size 3/4"
  • Features Stainless steel and fire retardant
  • Screw Length 3"
  • Screw Type Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list