Skip Content
SHOWER ROD,36 X 1.57 X 1.57 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER ROD,36 X 1.57 X 1.57

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4EEW2
  • Mfr. Model # 4EEW2
  • UNSPSC # 14111702
  • CATALOGUE PAGE # 1768
  • Shipping Weight 1.66 lbs

Product Details

Shower rod, chrome plated, 36 in.

Technical Specs

  • Finish Chrome Plated
  • Item Shower Rod
  • Includes Mounting Hardware
  • Rod Dia. 1"
  • Rod or Track Material Brass, 304 Stainless Steel
  • Rod or Track Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list