Skip Content
SHOWER HOSE W/ANTI-MICROBIAL COATIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOWER HOSE W/ANTI-MICROBIAL COATIN

ENCORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YDV9
  • Mfr. Model # 2YDV9
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1769
  • Shipping Weight 1.0 lbs

Technical Specs

  • Connection (In.) 1/2-14 NPSM
  • Includes Couplings
  • Length (In.) 72
  • Material of Construction Plastic
  • Item Shower Hose w/Anti-Microbial Coating
  • Type Encore
  • Color/Finish White
  • Cover Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list