Skip Content
SHOWER HEAD POLISHED CHROME 8IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER HEAD POLISHED CHROME 8IN DIA

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22JN64
  • Mfr. Model # 22JN64
  • UNSPSC # 40141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.42 lbs

Technical Specs

  • Item Shower Head
  • Features Silicone
  • Material of Construction Brass
  • Type Wall Mount
  • Standards ANSI A112.18.1M
  • Finish Chrome
  • Height 4"
  • Handle Type None
  • Flow Rate 2.50 gpm
  • Connection 1/2"
  • Face Dia. 8"
  • ADA Compliant No
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list