Skip Content
SHOWER HEAD POLISHED CHROME 6IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER HEAD POLISHED CHROME 6IN DIA

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22JN71
  • Mfr. Model # 22JN71
  • UNSPSC # 40141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Features TPR
  • Item Shower Head
  • Material of Construction Brass
  • Type Wall Mount
  • Standards ANSI A112.18.1M
  • Height 4"
  • Handle Type None
  • Finish Chrome
  • Flow Rate 2.50 gpm
  • Connection 1/2"
  • Face Dia. 6"
  • ADA Compliant No
  • Ligature Resistant No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List