Skip Content
SHOWER HEAD POLISHED CHROME 6IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER HEAD POLISHED CHROME 6IN DIA

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22JN67
  • Mfr. Model # 22JN67
  • UNSPSC # 40141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Technical Specs

  • Features Silicone
  • Item Shower Head
  • Type Wall Mount
  • Material of Construction Brass
  • Standards ANSI A112.18.1M
  • Finish Chrome
  • Flow Rate 2.50 gpm
  • Handle Type None
  • Height 4"
  • ADA Compliant No
  • Ligature Resistant No
  • Connection 1/2"
  • Face Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list