Skip Content
SHOWER HD POLISHED CHROME 2-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER HD POLISHED CHROME 2-3/4IN

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22JN62
  • Mfr. Model # 22JN62
  • UNSPSC # 40141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Features ABS + PC Nozzle
  • Handle Type Lever
  • Item Shower Head
  • Material of Construction Brass
  • Type Wall Mount
  • Standards ANSI A112.18.1M
  • Finish Chrome
  • Flow Rate 2.00 gpm
  • Height 4-1/8"
  • Connection 1/2"
  • ADA Compliant No
  • Face Dia. 2-3/4"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list