Skip Content
SHOWER/FACE WASH PLASTIC BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER/FACE WASH PLASTIC BOWL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-310FW
  • Mfr. Model # S19-310FW
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Product Details

Bradley's unit saves space and fits easily into any work environment. Shower valve operates quickly by a pull rod with a triangular handle. Available with impact resistant plastic shower head and bowl, bright yellow for high visibility or corrosion resist

Technical Specs

  • Assembled/Unassembled Unassembled
  • ANSI Compliant Yes
  • Heat Traced No
  • Eye Wash Covering No
  • Item Shower with Eye/Face Wash
  • Height 90"
  • Includes ID Sign And Inspection Tag
  • Width 10"
  • Bowl Dia. 10"
  • Fitting Size 1-1/4"
  • Fitting Material Galvanized Steel
  • Colour Yellow
  • Valve Material Chrome Plated Brass
  • Standards ANSI Z358.1-2014
  • Pipe Material Galvanized Steel
  • Shower Head Activates By Pull Handle
  • Eye Wash Activates By Flag Push Handle
  • Head Dia. 10"
  • Eye Wash Bowl Material Plastic
  • Shower Head Material Plastic
  • Shower Handle Length 30"
  • Eye Wash Handle Material Stainless Steel
  • ADA Compliance No
  • Eye Wash and Shower Mounting Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list