Discontinued with Replacement
SHOWER/EYEWASH SS BOWL FOOT TREADL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOWER/EYEWASH SS BOWL FOOT TREADL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-310AC
  • Mfr. Model # S19-310AC
  • UNSPSC # 46182401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.6 lbs
Suggested Replacement Product
COMBI EYEWASH SHR W/SS BOWL FT CTRL

Your Price: NA

Product Details

Bradley's unit saves space and fits easily into any work environment. Shower valve operates quickly by a pull rod with a triangular handle. Available with impact resistant plastic shower head and bowl, bright yellow for high visibility or corrosion resist

Technical Specs

  • Assembled/Unassembled Unassembled
  • ANSI Compliant Yes
  • Heat Traced No
  • Eye Wash Covering No
  • Colour Yellow
  • Includes Foot Treadle
  • Item Shower with Eye/Face Wash
  • Bowl Dia. 10"
  • Fitting Material Stainless Steel
  • Fitting Size 1-1/4"
  • Pipe Material Galvanized Steel
  • Standards ANSI Z358.1-2014
  • Eye Wash Activates By Flag Push Handle
  • Shower Head Activates By Pull Handle
  • Head Dia. 3-1/10"
  • Shower Head Material Plastic
  • Eye Wash Handle Material PVC
  • Eye Wash Bowl Material Stainless Steel
  • ADA Compliance No
  • Eye Wash and Shower Mounting Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list