SHOWER EYEWASH PLASTIC BOWL HEAD YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHOWER EYEWASH PLASTIC BOWL HEAD YW

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-310
  • Mfr. Model # S19-310
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.1 lbs

Product Details

Bradley's unit saves space and fits easily into any work environment. Shower valve operates quickly by a pull rod with a triangular handle. Available with impact resistant plastic shower head and bowl, bright yellow for high visibility or corrosion resist

Technical Specs

  • Height 84"
  • Includes Twin Chrome Plated Brass Eye Wash Spray Heads
  • Colour Yellow
  • Item Combination Drench Shower/Eyewash Unit
  • Width 32"
  • Bowl Dia. 10"
  • Standards ANSI Z358.1-2014
  • Shower Head Activates By Pull Handle
  • Fitting Material Galvanized Steel
  • Head Dia. 10"
  • Fitting Size 1-1/4"
  • Shower Head Material Plastic
  • Eye Wash Bowl Material Plastic
  • Shower Handle Material Plastic
  • Shower Handle Length 7"
  • Assembled/Unassembled Unassembled
  • Heat Traced No
  • ANSI Compliant Yes
  • Eye Wash Covering No
  • Pipe Material Galvanized Steel
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Handle Material PVC
  • Eye Wash and Shower Mounting Floor
  • ADA Compliance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list