Discontinued with Replacement
SHOWER/EYEWASH CBTN DRNCH W/DST CVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOWER/EYEWASH CBTN DRNCH W/DST CVR

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-310DC
  • Mfr. Model # S19-310DC
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs
Suggested Replacement Product
COMBI EYEWASH SHWR W/SS BOWL COVER

Your Price: NA

Product Details

Bradley's unit saves space and fits easily into any work environment. Shower valve operates quickly by a pull rod with a triangular handle. Available with impact resistant plastic shower head and bowl, bright yellow for high visibility or corrosion resist

Technical Specs

  • ANSI Compliant Yes
  • Assembled/Unassembled Unassembled
  • Heat Traced No
  • Eye Wash Covering Yes
  • Colour Yellow
  • Height 84"
  • Includes Hinged Dust Cover, Identification Sign And Inspection Tag
  • Item Shower with Eye Wash
  • Width 24-7/8"
  • Bowl Dia. 10"
  • Fitting Material Galvanized Steel
  • Fitting Size 1-1/4"
  • Valve Material Stainless Steel
  • Standards ANSI Z358.1-2014
  • Eye Wash Activates By Flag Push Handle
  • Shower Head Activates By Pull Handle
  • Pipe Material Galvanized Steel
  • Shower Head Material Plastic
  • Eye Wash Bowl Material Stainless Steel
  • Shower Handle Material Stainless Steel
  • Eye Wash Handle Material Stainless Steel
  • Eye Wash and Shower Mounting Floor
  • ADA Compliance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list