Skip Content
SHOWER EYE WASH FREEZE PROTECTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER EYE WASH FREEZE PROTECTED

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW8317CTFP
  • Mfr. Model # 8317CTFP
  • UNSPSC # 46182402
  • CATALOGUE PAGE # 2677
  • Shipping Weight 417.0 lbs

Product Details

Combination shower combines the use of an ABS showerhead and feather-flow eye/face wash assembly for irrigation. Perfect for extreme weather conditions dropping down to -30 degrees F.

Technical Specs

  • Electrical Ratings 120 VAC
  • Width 21"
  • Includes An Axion MSR(TM) Eye/Face Wash and Hydrodynamic Designed Green ABS Plastic Shower Head, Chrome-Plated Brass Shower and Eyewash Ball Valves Equipped with Stainless Steel Ball and Stem, Separate Ball Valve Activated Hose Spray, and Automatic Thermal Actuator F
  • Bowl Dia. 11"
  • Fitting Material Galvanized Steel
  • Height 96"
  • Item Drench Shower with Face/Eyewash
  • Mounting Floor
  • Eye Wash Activates By Push Handle
  • Standards CSA Certified to ANSI Z358.1, Type 4 Electrical
  • Shower Head Activates By Pull Handle
  • ADA Compliant No
  • Head Dia. 11"
  • Temp. Control Heat Cable Traced Self Regulating
  • Shower Head Material ABS Plastic
  • Eye Wash Bowl Material Stainless Steel
  • Assembled/Unassembled Assembled
  • Heat Traced Yes
  • ANSI Compliant Yes
  • Eye Wash Covering Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list