Skip Content
SHOWER EYE/FACE WASH YELLOW BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER EYE/FACE WASH YELLOW BOWL

ENCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECN01050216
  • Mfr. Model # 01050216
  • UNSPSC # 46182402
  • CATALOGUE PAGE # 2677
  • Shipping Weight 62.0 lbs

Product Details

Floor mounted emergency shower with yellow ABS plastic shower head delivers 30 gpm to a minimum 20 inch diameter pattern to the target area 60 inches above standing level. 1-1/4 inch NPT connection.

Technical Specs

  • Colour Yellow
  • Includes Safety Sign
  • Item Galvanized Pipe
  • Bowl Dia. 10-3/4"
  • Fitting Material Galvanized Steel
  • Fitting Size 1-1/4"
  • Mounting Floor
  • Valve Material Stainless Steel
  • Eye Wash Activates By Push Plate
  • Standards ANSI Z358.1
  • Pipe Material Bronze
  • Shower Head Activates By Pull Rod
  • Shower Head Material ABS
  • Eye Wash Bowl Material ABS Plastic
  • Head Dia. 20"
  • ANSI Compliant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list