Skip Content
SHOWER DRAIN,THREADED,BRASS,SS GRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOWER DRAIN,THREADED,BRASS,SS GRID

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RLV4
  • Mfr. Model # 1RLV4
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With Steel, Fiberglass, And Plastic Bases
  • Gauge -
  • Item Shower Drain
  • Includes -
  • Length (In.) 4-1/4
  • Material of Construction Brass
  • Package Quantity 1
  • Color/Finish Stainless Steel
  • Type -
  • Pipe Dia. (In.) 2
  • Connection Threaded
  • Standards -
  • Grid Material Stainless Steel
  • Drain Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list