Skip Content
SHOWER DRAIN GRID PIPE DIA 5 IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER DRAIN GRID PIPE DIA 5 IN SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPE6
  • Mfr. Model # 1PPE6
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1777
  • Shipping Weight 0.36 lbs

Product Details

Snap in style. Stainless steel.

Technical Specs

  • For Use With 4" Soil Pipe
  • Material of Construction Stainless Steel
  • Package Quantity 1
  • Item Floor Drain Grid
  • Pipe Dia. (In.) 5
  • Gauge 0.35
  • Color/Finish Stainless Steel
  • Connection Spring Like Prongs
  • Grid Material Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List