Skip Content
SHOWER DRAIN GRID,PIPE DIA 4 IN,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER DRAIN GRID,PIPE DIA 4 IN,CI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPF1
  • Mfr. Model # 1PPF1
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Item Shower Drain Grid
  • For Use With 4" Soil Pipe
  • Length (In.) -
  • Gauge -
  • Includes -
  • Package Quantity 1
  • Material of Construction Cast-Iron
  • Pipe Dia. (In.) 4
  • Type -
  • Color/Finish Black
  • Connection -
  • Drain Material -
  • Standards -
  • Grid Material Cast-Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list