Skip Content
SHOWER DECON ONE MAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER DECON ONE MAN

FSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSIDAT1010S
  • Mfr. Model # DAT1010S
  • UNSPSC # 46182401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Product Details

DAT(T) 1010S decontamination shower - one man. Dimensions: 3 ft. x 3 ft. x 8 ft. H.

Technical Specs

  • Height 96"
  • Includes Air Inflation Valve, Inflation Hose, Pressure Relief Valve, Tie Down Ropes, D-Rings, Repair Kit, Manual, Carry Bag, Air Vents, Roll Up Windows and Hammer
  • Flow Rate 8 GPM
  • Item Inflatable Decontamination Shower
  • Length 42"
  • Material PVC/Nylon
  • Standards ANSI # 113
  • Width 42"
  • Configuration Single Patient
  • Shower Head Material Nylon
  • Weight Empty 65 lbs.
  • Inlet Fitting Size 3/4" GHT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list