Skip Content
SHOWER CURTAIN,VINYL,WHITE,72X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER CURTAIN,VINYL,WHITE,72X72

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4EEY2
  • Mfr. Model # 4EEY2
  • UNSPSC # 14111702
  • CATALOGUE PAGE # 1768
  • Shipping Weight 1.84 lbs

Product Details

Shower curtain, 72 in. x 72 in. White vinyl. Aluminum grommets.

Technical Specs

  • Colour White
  • Item Shower Curtain
  • Material Vinyl
  • Mounting Type Standard Grommets
  • Length 72"
  • Pattern None
  • Width 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list