Skip Content
SHOWER CURTAIN,VINYL,WHITE,72X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOWER CURTAIN,VINYL,WHITE,72X36

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4EEX9
  • Mfr. Model # 4EEX9
  • UNSPSC # 14111702
  • CATALOGUE PAGE # 1768
  • Shipping Weight 0.99 lbs

Product Details

Shower curtain, 36 in. x 72 in. White vinyl. Aluminum grommets.

Technical Specs

  • Item Shower Curtain
  • Colour White
  • Material Vinyl
  • Mounting Type Standard Grommets
  • Length 72"
  • Pattern None
  • Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list