Skip Content
SHOWER CURTAIN,VINYL,TRANSLUCENT,72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER CURTAIN,VINYL,TRANSLUCENT,72

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4EEX8
  • Mfr. Model # 4EEX8
  • UNSPSC # 30181503
  • CATALOGUE PAGE # 1768
  • Shipping Weight 2.74 lbs

Technical Specs

  • Item Shower Curtain
  • Colour Translucent
  • Material Vinyl
  • Length 72"
  • Width 108"
  • Pattern None
  • Mounting Type Standard Grommets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list