Skip Content
SHOWER CURTAIN,VINYL,TRANSLUCENT,72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER CURTAIN,VINYL,TRANSLUCENT,72

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4EEX5
  • Mfr. Model # 4EEX5
  • UNSPSC # 30181503
  • CATALOGUE PAGE # 1768
  • Shipping Weight 0.99 lbs

Technical Specs

  • Colour Translucent
  • Material Vinyl
  • Item Shower Curtain
  • Length 72"
  • Pattern None
  • Width 36"
  • Mounting Type Standard Grommets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list