Skip Content
SHOWER ARM W/ANTI-MICROBIAL COATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOWER ARM W/ANTI-MICROBIAL COATING

ENCORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YDW2
  • Mfr. Model # 2YDW2
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1769
  • Shipping Weight 0.27 lbs

Technical Specs

  • Connection (In.) 1/2-14 NPSM
  • Item Shower Arm w/Anti-Microbial Coating
  • Includes Flange
  • Length (In.) 6
  • Material of Construction Brass
  • Type Encore
  • Color/Finish Chrome
  • Cover Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list