Skip Content
SHOWER ARM FLANGE L 12 IN L BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOWER ARM FLANGE L 12 IN L BRASS

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22JN82
  • Mfr. Model # 22JN82
  • UNSPSC # 40141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes Flange
  • Item Shower Arm
  • Material of Construction Brass
  • Cover Material Brass
  • Finish Chrome
  • Length 12"
  • Connection 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list