!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOVEL48INCLEANOUT4INWIDE

SHOVEL48INCLEANOUT4INWIDE

NUPLA

SHOVEL48INCLEANOUT4INWIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOVEL48INCLEANOUT4INWIDE

SHOVEL48INCLEANOUT4INWIDE

NUPLA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NUP72025
  • Mfr. Model # 72025
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Trenching Shovel
  • Handle Type Straight
  • Blade Width 4"
  • Gauge 14 ga.
  • Blade Type V Type
  • Handle Length 48"
  • Handle Material Fiberglass w/Polypropylene Outer Jacket
  • Blade Length 11"
  • Blade Material Steel
  • Colour Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list