SHOVEL,SQUARE POINT,HANDLE LENGTH 41 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOVEL,SQUARE POINT,HANDLE LENGTH 41 IN.

TRUE TEMPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRUTTHS4FD
  • Mfr. Model # TTHS4FD
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Handle Type D-Grip, Ergonomic
  • Item Shovel
  • Blade Type Square Point
  • Handle Colour Yellow
  • Handle Material Hardwood, Polypropylene
  • Handle Length 41"
  • Blade Material Tempered Steel
  • Blade Width 10-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list