Skip Content
SHOVEL SQR PNT 27 D HNDLE W/ERGOPWR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOVEL SQR PNT 27 D HNDLE W/ERGOPWR

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP72072
  • Mfr. Model # 72072
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Gauge 16 ga.
  • Item Square Point Shovel
  • Handle Type D-Grip, Ergonomic
  • Blade Material Steel
  • Handle Colour Yellow
  • Blade Type Forward Step, Open Back, E Series
  • Handle Length 27"
  • Handle Material Fiberglass with Polypropylene Outer Jacket
  • Blade Length 11-1/2"
  • Blade Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list