SHOVEL SNOW POLY VERSA HNDLE 18 WDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHOVEL SNOW POLY VERSA HNDLE 18 WDE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARNPM18KDVS
  • Mfr. Model # NPM18KDVS
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 353
  • Shipping Weight 3.69 lbs

Product Details

Stained ash handle with VersaGrip for better comfort and control.

Technical Specs

  • Handle Type Versa-Grip, Ergonomic
  • Item Mountain Mover
  • Handle Material Stained Ash
  • Handle Length 42"
  • Blade Material Poly
  • Blade Height 13-1/2"
  • Blade Width 18"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list