SHOVEL SCOOP 13X17X69IN W/FBG HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOVEL SCOOP 13X17X69IN W/FBG HNDL

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOS79FG
  • Mfr. Model # S79FG
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Item Scoop Shovel
  • Handle Length 43-1/2"
  • Blade Length 17"
  • Handle Material Fiberglass
  • Blade Width 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list