SHOVEL SCOOP 13X17X44 W/D GRP F/HND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOVEL SCOOP 13X17X44 W/D GRP F/HND

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOS80FG
  • Mfr. Model # S80FG
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 204
  • Shipping Weight 3.3 lbs

Product Details

Non-sparking, non-magnetic, corrosion-resistant scoop shovel with D-Grip fiberglass handle. Blade size 14 x 17 inches, length 44 inches.

Technical Specs

  • Colour Bronze Blade, Yellow Handle
  • Handle Type D-Handle
  • Item Scoop Shovel
  • Design 2-Piece
  • Blade Type Square Point
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Overall Length 40"
  • Blade Material Aluminum Bronze Copper Alloy
  • Meets/Exceeds Federal, GSA, Military, ANSI and DIN
  • Blade Length 17"
  • Blade Width 14"
  • Handle Material Fiberglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list