Skip Content
SHOVEL RP LONG HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOVEL RP LONG HANDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPHR2FLS
  • Mfr. Model # GPHR2FLS
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 332
  • Shipping Weight 5.1 lbs

Product Details

Round point steel blade shovel. Fiberglass handle. Blade width: 8.5".

Technical Specs

  • Handle Type Long
  • Blade Type Round Point
  • Blade Material Steel
  • Handle Length 63"
  • Handle Colour Red
  • Handle Material Fibreglass
  • Blade Width 8-1/2"
  • Blade Length 10.5"
  • Item Shovel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list