Skip Content
SHOVEL RP D-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOVEL RP D-HANDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPHR2FDS
  • Mfr. Model # GPHR2FDS
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 332
  • Shipping Weight 4.49 lbs

Product Details

Round point steel blade shovel. Fiberglass handle. Blade width: 8.5".

Technical Specs

  • Handle Type D-Grip
  • Blade Type Round Point
  • Handle Colour Red
  • Handle Length 43"
  • Blade Material Steel
  • Handle Material Fibreglass
  • Blade Width 8-1/2"
  • Blade Length 10.5"
  • Item Shovel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list