Skip Content
SHOVEL,ROUND POINT,HANDLE LENGTH 44 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOVEL,ROUND POINT,HANDLE LENGTH 44 IN.

TRUE TEMPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRUTTHR2FD
  • Mfr. Model # TTHR2FD
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Handle Type D-Grip
  • Blade Type Round Point
  • Handle Colour Yellow
  • Handle Length 44"
  • Blade Material Tempered Steel
  • Handle Material Hardwood, Polypropylene
  • Item Shovel
  • Blade Width 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list