SHOVEL RND PT IRRGATION/FLORAL 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOVEL RND PT IRRGATION/FLORAL 48IN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP69032
  • Mfr. Model # 69032
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Gauge 14 ga.
  • Handle Type Straight
  • Item Irrigation Shovel
  • Blade Type Forward Step
  • Handle Colour Yellow
  • Handle Length 48"
  • Handle Material Fiberglass
  • Blade Material Steel
  • Blade Length 8"
  • Blade Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list