Skip Content
SHOVEL RND PT IRRGATION/FLORAL 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOVEL RND PT IRRGATION/FLORAL 18IN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP69034
  • Mfr. Model # 69034
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.63 lbs

Technical Specs

  • Gauge 14 ga.
  • Handle Type D-Grip
  • Blade Type Forward Step
  • Item Irrigation Shovel
  • Handle Colour Yellow
  • Blade Material Steel
  • Handle Length 18"
  • Handle Material Fiberglass
  • Blade Length 8"
  • Blade Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list